burgrc3426

HUBBELL 5/8-3/4 inch 8-2/0AWG Burndy Ground Clamp Cable Parallel to Rod Copper Alloy, Bronze

In Stock
Price $8.62 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GRC3426

Description

Mechanical ground rod connector, Copper, 8-2/0 AWG, 5/8-3/4 inch rod, 3/8 inch stud.

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Grounding Connector Type Mechanical
Material Copper Alloy Finish Untreated
Mounting Type 3/8 in Application For Direct Burial Application
UPC 781810424292

Packages

12 - UNIT - 12 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok