ABB GP2250-4 #2-250kcmil Color-Keyed® E-Z-Ground Ground Plates Copper Compression Connector
Description
E-Z-GROUND® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products. Ground plate with copper compression connector for cable ranging from 2-250 kcmil.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Plate Compression Connector | Type | E-Z-Ground Compression Grounding |
Plate Size | 3-1/4 in W x 4-1/32 in H | Wire Size | 2 AWG - 250 kcmil |
Material | Copper | Standards | UL File No. E3060, CSA Certified, IEEE Approved |
Application | For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210180038 |
Packages
1 - UNIT - 1 | 3 - UNIT = (3) | 10 - UNIT = 10 |