Abbotsford

HUBBELL CANADA ULC C11B C11B

Price $23.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:C11B

Description

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2"- 1" Water Pipe.

Specifications

Brand Name Burndy Sub Brand Clamp-Pro
Type Telecom Grounding Busbar Conductor Size 10 AWG
Material Bronze Alloy Standards UL467
Application For Bare Wire, Connecting Grounding Conductor to Water Pipe or Copper Tube UPC 781810142363

Packages

1 - UNIT - 1