HUBBELL C11D 1/2-1 BARE DIR. BURIAL
Description
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1/2"- 1" Water Pipe, #4 - #8 Rebar.
Specifications
| Brand Name | Burndy | Sub Brand | Clamp-Pro |
| Type | Telecom Grounding Busbar | Conductor Size | 10 AWG |
| Material | Bronze Alloy | Standards | UL467 |
| Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781810142349 |
Packages
| 1 - UNIT - 1 |