Abbotsford

HUBBELL CANADA ULC C8 C8

Price $216.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:C8

Description

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 4-1/2" - 6" Water Pipe.

Specifications

Brand Name Burndy Sub Brand Clamp-Pro
Type Telecom Grounding Busbar Conductor Size 10 AWG
Material Bronze Alloy Finish Zinc Plated
Standards UL467 Application For Bare Wire, Connecting Grounding Conductor to Water Pipe or Copper Tube
UPC 781810142332

Packages

1 - UNIT - 1