Abbotsford
burga2

HUBBELL 12-2AWG 1/2 inch-1 inch Burndy Pipe Cu Ground Clamp, Copper

Price $65.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GA2
Documents Documents

Description

#12 - #2 AWG; 1/2" to 1" Pipe.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ground Clamp Type Ground Clamp
Conductor Size 12-2 AWG Material Copper
Finish Unplated For Use With 1/2 - 1 in Pipe
Application For Water Ground Pipe UPC 781810421925

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok