Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Specifications
| Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
| Item Name | Grounding Connector | Type | Mechanical |
| Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy |
| Finish | Bright Dipped | Dimensions | 4-1/4 in W x 5 in H |
| For Use With | 2-1/2 in IPS | Standards | UL 467 Listed |
| Application | For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810236000 |
Packages
| 1 - UNIT - 1 |