Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3-1/2" Pipe, 3-1/2"-4" Rod, Bright Dipped.
Specifications
| Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
| Item Name | Grounding Connector | Type | Mechanical |
| Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy |
| Finish | Bright Dipped | Dimensions | 6-1/4 in H x 5-3/8 in W |
| For Use With | 3-1/2 in IPS | Standards | UL 467 Listed |
| Application | For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810237007 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |