Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.
Specifications
| Brand Name | Burndy | Sub Brand | Durium™ |
| Item Name | Grounding Connector | Type | Mechanical |
| Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy, Silicon Bronze |
| Finish | Dip Coat Primed/Powder-Coated/Textured Paint | For Use With | 4 in IPS |
| Standards | UL 467 Listed | Application | For Joining Cable to Rod or Pipe, Direct Burial Application |
| UPC | 781810237601 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |