Description
Cast Copper Alloy Mechanical Grounding Cable Tray Clamp, 2/0 Str-250 kcmil Al/Cu Rated, 3/8" Stud, Galvanized Steel Hardware, Tin-plated Connector.
Specifications
| Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
| Item Name | Cable Tray Ground Clamp | Type | GC-CT |
| Conductor Size | 2/0 AWG Stranded - 250 kcmil | Material | Cast Copper Alloy Body |
| Finish | Tin Plated | Standards | UL 467, CSA Certified, RoHS Compliant |
| Application | Direct Burial Applications in Concrete or Earth and for Used with Aluminum or Galvanized Steel Cable Tray, Flat Conductor | UPC | 781810220580 |
Packages
| 1 - UNIT - 1 |