Abbotsford
BURGD1929

HUBBELL CANADA ULC GD1929 GD1929

Price $324.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GD1929

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Rigid, One-Piece Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810238950

Packages

1 - UNIT - 1