Abbotsford

ABB 3900 Blackburn® Ground Clamp

Price $11.7997 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3900
Documents Documents

Description

E-Z-GROUND® grid clamp secure signal reference grid wires to raised-¿oor support posts. Lay-in feature means no kinks or bends. Enable grid wire to make direct, low-resistance contact with support posts. Made of stamped steel with zinc plated. 4-8 AWG grid wire and ¿ts 3/4 inch square to 1 inch round.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Ground Clamp
Conductor Size 8 - 4 AWG Cable Diameter 3.26 mm
Material Steel Connection Type Screw Terminal
Standards UL E3060 UPC 786210039008

Packages

1 - UNIT - 1