Abbotsford

ABB ELECTRIFICATION CANADA INC 6-TB WTR PIPE GRND CLMP, 6-4, 6IN PIPE

Price $371.2720 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6-TB

Description

Waterpipe Malleable Iron Ground Clamp for Wire Range Six to Two, Fits Steel Galvanized Water Pipe Size Six. IPS 6 inch. Width 8-1/16 inch, Inside U-Bolt Diameter 6.688 inch, IPS 6 inch, U-Bolt Size 3/8 inch.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Clamp Type Ground Clamp
Conductor Size #6-#2 Material Malleable Iron
Dimensions 8-1/16 in W For Use With IPS 6 in Steel Galvanized Water Pipe
Standards UL E3060 Listed UPC 075114426015

Packages

1 - UNIT - 1