burgbm28cg2

BURNDY GBM28CG2 #1-4/0 Str. Burndy® Type GBM Copper Cable Tray Ground Clamp

In Stock
Price $55.14 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gbm28cg2

Description

Grounding tray clamp. Copper alloy with electro-tinned finish. For use with copper cable to bar.

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Ground Clamp Type Ground Clamp
Conductor Size 42.4 mm² Material Copper Alloy
Finish Electro Tinned, Galvanic/Electrolytic Zinc Plated Application For Copper Cable to Bar
UPC 781810424315

Packages

25 - UNIT - 25 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok