HUBBELL 2 inch Pipe, 2 inch-2 3/8 inch Rod Burndy Type GG Mechanical Grounding Connector
Description
Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 2" Pipe, 2"-2 3/8" Rod.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Material | Copper Alloy | Finish | Unplated |
Dimensions | 3-3/4 in W x 4-1/4 in H | For Use With | 1-1/2 - 2 in IPS |
Standards | UL 467 Listed | Application | For Joining Copper Bar, Strap, Braid or Cable to Rod or Tube, Direct Burial Cables |
UPC | 781810260074 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |