Abbotsford
burgrf4c3

HUBBELL #8-#2 Conductor Range 1.76 inch W 3.14 inch H Burndy Uniground Raised Floor Grounding Connector

Price $49.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GRF4C3

Description

Univeral Grounding Clamp, 1 or 2 Nos of Conductors, 8 AWG-2 AWG, Pedestal Type : 1" (Round), Upto 7/8" (Square), 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand UNIGROUND™
Item Name Universal Grounding Clamp Type GRF
Conductor Type Copper Conductor Size 8-2 AWG
Rod Size 3/8 - 1 in Material Cast Bronze
Finish Tin Coated Dimensions 1.96 in L x 1.76 in W x 3.14 in H
Standards UL 467 Application For Raised Floor Systems
UPC 781810828021

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok