Abbotsford

ABB ELECTRIFICATION CANADA INC 50C Blackburn® Ground Rod Coupling 1/2-13 Copper

Price $29.2777 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:50C

Description

Coupling made of silicon bronze. Used on grounding rod.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Coupling Type Type C
Thread Type UNS Thread Size 1/2-13
Material Copper Dimensions 1/2 in dia
Standards UL E3060 Application For Joining Threaded Sectional Ground Rods
UPC 783786800513

Packages

25 - UNIT - (25)