ges5810cc

ABB 5/8 inch E-Z-Ground Copper Bonded Steel Ground Rod

In Stock
Price $41.7688 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:6260

Description

Copper bonded steel ground rod 5/8in.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Ground Rod Type Ground Rod
Nominal Size 5/8 in Overall Length 10 ft
Material Steel Finish Copper Plated
Standards UL File Number E3060 UPC 783786800179

Packages

5 - UNIT = (5) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok