Abbotsford
MICGW516110

ABB GW516110 Guy end steel 5/16"

Price $2.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GW516110

Description

Guy end.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Guy Wire Type Guy Ends
Diameter 5/16 in Material Steel
Color Silver Application For Service Entrance Mats
UPC 624871035567

Packages

250 - UNIT - (250)