Abbotsford
MICGC904

ABB ELECTRIFICATION CANADA INC GC904 Guy clamp polo line 1/2in 3bolts

Price $66.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GC904

Description

Polo line guy clamp with 1/2 inch three bolts.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Guy Clamp Material Steel
Type Guy Clamps Color/Finish Silver
Dimensions 5-7/8 in L For Use With 6.35 mm dia Cable
Includes (3) 1/2 in Bolts UPC 624871009223

Packages

1 - UNIT - 1