Abbotsford
MICMM380

ABB ELECTRIFICATION CANADA INC MM380 Microlectric®

Price $123.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM380

Description

MICROLECTRIC® service mast of guy attachment with oval eye.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Guy Attachment Material Steel
Type Guy Attachements Color/Finish Silver
Standards CSA 27716 Application For Service Entrance Masts
UPC 624871007007

Packages

1 - UNIT - 1