Abbotsford
MICUG8214

ABB ELECTRIFICATION CANADA INC UG8214 Microlectric® U Cable Guard 8 ft L Silver/Hot-Dipped Galvanized

Price $170.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UG8214

Description

Hot dip galvanized steel U cable guard for use with Microlectric® meter sockets.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name U Cable Guard Length 8 ft
Material 14 ga Steel Dimensions 2-1/4 in W
Type Straight Color/Finish Silver/Hot-Dipped Galvanized
Application Used in All Provinces UPC 624871039510

Packages

1 - UNIT - 1