Abbotsford
MICUG8314

ABB ELECTRIFICATION CANADA INC UG8314 Microlectric® U Cable Guard 82.55 mm diameter 8 in L Silver/Hot-Dipped Galvanized

Price $243.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UG8314

Description

Microlectric® U cable guard and strap constructed from hot dip galvanized 14 gauge steel.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name U Cable Guard Diameter 82.55 mm
Length 8 in Material Steel
Type Guard Color/Finish Silver/Hot-Dipped Galvanized
Application Used in all provinces UPC 624871039527

Packages

1 - UNIT - 1