ABB ELECTRIFICATION CANADA INC UGF8314 Microlectric® U Cable Flared Guard 8 in L Silver/Hot-Dipped Galvanized
Description
Hot dip galvanized steel U cable guard for use with Microlectric® meter sockets.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | U Cable Flared Guard | Length | 8 in |
| Material | Steel | Dimensions | 1-1/4 in W |
| Type | Guard | Color/Finish | Silver/Hot-Dipped Galvanized |
| Application | Used in all Provinces | UPC | 624871039558 |
Packages
| 1 - UNIT - 1 |