UNDERGROUND DEVICES RA08 Arm 8 in L 450 lb Plastic UL Listed
Description
Arm made from 50% glass reinforced nylon or a non-metallic. It has equal mechanical strength, thermal resistance, chemical resistance, dielectric strength and physical properties. For use with heavy duty non-metallic cable racks.
Specifications
Brand Name | Underground Devices | Item Name | Arm |
Length | 8 in | Working Load Limit | 450 lb |
Material | Plastic | For Use With | Heavy Duty Non-Metallic Cable Rack |
Standards | UL Listed |
Packages
10 - UNIT - (10) |