Abbotsford
MIC504WGS

ABB 504WGS Insulator guy strain porcelain 4-1/4" grey

Price $44.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:504WGS

Description

Guy strain Insulator for use with meter socket.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Guy Strain Insulator Type Guy Strain
Length 4-1/4 in Material Porcelain
Finish Gray Dimensions 2-7/8 in dia
For Use With Meter Socket Application For Pole Line Hardware
UPC 624871059730

Packages

1 - UNIT - 1