Abbotsford
MIC506WGS

ABB 506WGS Insulator guy strain porcelain 5-1/2" grey

Price $58.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:506WGS

Description

Guy strain Insulator for use with meter socket.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Guy Strain Insulator Type Guy Strain
Length 5-1/4 in Material Porcelain
Finish Gray Dimensions 3-3/8 in dia
For Use With Meter Socket Application For Pole Line Hardware
UPC 624871024967

Packages

1 - UNIT - 1