Abbotsford
MICAN422KIT

ABB ELECTRIFICATION CANADA INC AN422-KIT Clevis hot dip galvanized 8kV silver

Price $66.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AN422-KIT

Description

Clevis for use with meter socket. Constructed of 1/8 x 1 inch flat mild steel, has 3/8 inch diameter pin and c/w No. IB134 insulator mounting hole. All ferrous parts are hot dip galvanized.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Clevis Type Clevis
Pin Size 3/8 in Material Steel
Color/Finish Hot-Dip Galvanized For Use With Meter Socket, IB134 Insulator
UPC 624871003139

Packages

1 - UNIT - 1