Abbotsford
MICAN428NI

ABB AN428NI Clevis flat mild steel 1/4x2" silver

Price $42.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN428NI
Country of origin:Canada

Description

Clevis constructed of 1/4 x 2 inch, flat mild steel, has 5/8 inch diameter pin. All ferrous parts are hot dip galvanized.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Clevis Type Clevis
Pin Size 5/8 in Material Mild Steel
Color/Finish Hot-Dip Galvanized Dimensions 2 in W x 1/4 in T
UPC 624871020365

Packages

1 - UNIT - 1