Abbotsford
MICSW411S

ABB ELECTRIFICATION CANADA INC SW411S Clevis with insulator mild steel 8kV 1/8x3/4"

Price $27.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SW411S

Description

Clevis constructed of curved mild steel, has 3/8 inch diameter pin Swivel type comes with No. IB134 insulator, strong 1/4 inch bracket, 11/16 inch round mounting hole. All ferrous parts are hot dip galvanized.

Specifications

Brand Name ABB Type Clevis
Material Steel UPC 624871032337

Packages

1 - UNIT - 1