Abbotsford
MICSW409

ABB SW409 100Amp Microlectric® Clevis Pole Line

Price $33.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SW409
Country of origin:Canada

Description

Clevis constructed of 1/8 inch x 1 inch curved mild steel, has 3/8 inch diameter pin Swivel type comes with No. IB134 insulator, 2 mounting holes 7/16 inch round.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007540

Packages

1 - UNIT - 1 20 - UNIT = 20