ABB ELECTRIFICATION CANADA INC SS802E Microlectric® Spool Rack 17-1/2 in Lx 2 Wires Hot-Dipped Galvanized
Description
Racks are made of 1 x 1 x 1/8 inch angle iron, assembled complete with 5/8 inch diameter rod and 3/16 inch diameter brass cotter pin.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Spool Rack | Number of Wires/Insulators | 2 |
| Length | 17-1/2 in | Material | Steel Rack, Porcelain Spool |
| Type | Heavy Duty | Color/Finish | Hot-Dipped Galvanized |
| UPC | 624871007342 |
Packages
| 1 - UNIT - 1 |