Abbotsford
erisgb16a

ERICO 16 inch Stud Spacing CADDY Screw Gun Box Bracket, Steel

Price $8.9387 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SGB16A

Description

Screw gun bracket, Plain steel, 16 inch stud spacing, It can be pre-assembled by the contractor to allow for greater productivity at the job site, Pre-set for studs widths.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Screw Gun Bracket Material Steel
Type Screw Gun Bracket Hole Spacing 16 in
Color/Finish Plain Standards cULus Listed
Application Suitable for Built-in Installation Box, Central Conduit Box, Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration UPC 782856348733

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok