Abbotsford
TABSSFSG16A

ABB 16 inch Steel City Adjustable Box Bracket

Price $9.4200 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSF-SG16A
Documents Documents

Description

STEEL CITY® Screw gun box bracket, 1-1/2 or 2-1/8 inch box depth.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Adjustable Bar Bracket Material Steel
Type Clips Dimensions 16 in L
Color/Finish Silver For Use With 1-1/2 in and 2-1/8 in Deep Outlet Boxes
Standards UL Listed in File Number E13938 Application Suitable for Built-in Installation Box
UPC 785991014891

Packages

50 - UNIT - (50) 1440 - UNIT - 1440