box1104p

ABB 2-1/2 inch Iberville Steel Partitions for Deep Gangable Box

In Stock
Price $1.6543 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci1104-p

Description

Steel partition plate for deep gangable boxes. May be used with all 1104 and 3104 series of boxes.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Device Box Partition Type Partitions
Material Steel Color Silver
For Use With 2-1/2 in Deep Gangable Boxes and 1104 and 3104 Series of Boxes Standards CSA 5043
Application For Power and Communication

Packages

2 - UNIT = 2 50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok