Abbotsford
boxmbsp

ABB CIMBS-P 2-1/2 inch Deep Iberville Steel Partition for MBS Masonry Boxes

Price $5.2073 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-P

Description

Steel partition plate for MBD 2-1/2 inch deep masonry boxes. Hot-dipped galvanized finish.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Low Voltage Partition Type Partitions
Material Steel Finish Galvanized
Color Silver For Use With MSB 2-1/2 in Deep Masonry Boxes
Standards CSA 5043, CSA 12798 Application For masonry boxes
UPC 622538434364

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok