Abbotsford
tab52pd1

ABB 4 inch x 2-1/8 inch 2-Gang Square Box Partition

Price $8.6067 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52 PD 1

Description

Two Gang Square Box Partition, 4 Inch Square x 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box with Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Box Partition Type Box Partitions
Shape Square Height 2-1/8 in
Width 4 in Depth 4 in
Number of Gangs 2 Material Steel
Finish Galvanized Color Silver
Application For Use with a 2 Device Square Cut Tile Wall Cover, 1/2 in, 3/4 in or 1 in Raised UPC 785991140804

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok