Abbotsford
rackok125

RACK-A-TIERS 1-1/4 inch KO Plastic Knockout Filler (25/Bag), Grey

Price $0.3590 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:RACK-A-TIERS
Manufacturer #:KOK125

Description

Fits thin (1/32") and thick (1/8") wall thickness.FEATURES & BENEFITS:• No tools required• Snap in with ease• Snap out with ease• Non-conductive, safer

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Knockout Filler Connection Size 1-1/2 in
Material Plastic Color Grey
Finish Coated Type Home Improvement & Commercial Supplies - Electrical
UPC 625912921252

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok