ABB ELECTRIFICATION CANADA INC CISBEX-HV Iberville® Rectangular Switch Box Extension 1-7/8 in D Silver
Description
The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Switch Box Extension | Type | Rectangular |
| Height | 2 in | Width | 3 in |
| Depth | 1-7/8 in | Material | Steel |
| Color/Finish | Silver | Mounting | Hollow Wall |
| For Use With | 347 V Switch Box | Standards | CSA 5043 |
| UPC | 622538109231 |
Packages
| 10 - UNIT - (10) |