Abbotsford
TAB8252E1

ABB ELECTRIFICATION CANADA INC 82-52E-1 Adapter square box 1"raised 5 SQUARE to 4" 14.7cuin

Price $14.2514 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82-52E-1

Description

5 SQUAREâ„¢ to 4 inch square box flat adapter.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Box Adapter Type 1-Outlet, Square
Height 5 in Width 101.6 mm
Depth 5 in Raised 1 in
Material Steel Color/Finish Silver
Cubic Capacity 14.7 in³ For Use With 5 in Square to 4 in Square Boxes
Application For use with 5 SQUARE to 4 inch square boxes UPC 785991072396

Packages

1 - UNIT - 1