ABB ELECTRIFICATION CANADA INC 82-52E-1/2 Steel City® Extension Rings Extension Ring Box Adapter Silver/Pre Galvanized
Description
5 SQUAREâ„¢ to 4 inch square box flat adapter.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Extension Ring Box Adapter | Type | Extension Rings |
| Height | 5 in | Width | 5 in |
| Raised | 1/2 in | Material | Steel |
| Color/Finish | Silver/Pre Galvanized | Cubic Capacity | 7.2 in³ |
| For Use With | 5 in Square to 4 in Square Box | Application | For use with 5 SQUARE to 4 inch square boxes |
| UPC | 785991072334 |
Packages
| 1 - UNIT - 1 |