Abbotsford
TAB82C1G1

ABB ELECTRIFICATION CANADA INC 82C-1G-1 Steel City® Square, 1-Outlet Extension Ring 1 Gangs Silver

Price $14.2514 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-1G-1
Documents Documents

Description

5 SQUAREâ„¢ Single gang device raised cover.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Extension Ring Type Square, 1-Outlet
Height 5 in Width 5 in
Raised 1 in Number of Gangs 1
Material Pre-Galvanized Steel Color/Finish Silver
Cubic Capacity 6.8 in³ For Use With Built-In Installation Box
Standards cETLus Listed UPC 785991072488

Packages

1 - UNIT - 1