Abbotsford
TAB82C1G34

ABB ELECTRIFICATION CANADA INC 82C-1G-3/4 Cover device box square steel 1G 3/4"raised 5.3cuin

Price $13.5957 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-1G-3/4
Documents Documents

Description

5 SQUAREâ„¢ Single gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Device Cover Type Extension Rings
Width 5 in Number of Gangs 1
Material Steel Cubic Capacity 5.3 cu in
For Use With Square Box UPC 785991072471

Packages

1 - UNIT - 1