Abbotsford
cov52cadj

ABB 4 inch Steel City Outlet Box Covers For Non-Metallic Sheathed Cable

Price $25.2398 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52CADJ

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Mud Ring Type Adjustable
Height 4 in Width 4 in
Raised 1/2 - 1-1/2 in Material Steel
Color/Finish Silver Standards UL File Number E2969
Application For Hospital Construction Where Drywall Depth Often Varies UPC 785991044546

Packages

1 - UNIT - 1 25 - UNIT = (25) 1200 - UNIT - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok