ARLINGTON INDUSTRIES 2 inch Arlington Fan/Fixture Box with Adjustable Bracket, White
Description
Steel Fan Fixture Box with Adjustable Mounting Bracket for Existing Construction Heavy-duty, plated steel fan/fixture box with fully adjustable mounting bracket for retrofit installations. Adjusts from 16 to 24 o.c. spacing.
Specifications
Brand Name | Arlington | Item Name | Fan/Fixture Box |
Type | Octagonal | Length | 3.563 in |
Width | 13.979 in | Depth | 2 in |
Cubic Capacity | 20 in³ | Material | Plated Steel |
Color | White | Mounting Type | In Plaster |
Includes | Box/Adjustable Bracket, Screws to Adjust Box Position, Installed NM Cable Connector, Multiple KOs and Two Screws for Fan/Fixture Bracket Installation (Screwed In Place Until Removed by Installer), Plug and Screw Hook | Standards | UL Listed, CSA Certified |
Application | For Existing Construction | UPC | 018997753151 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |