
ARLINGTON INDUSTRIES 1-1/2 inch Steel Octagonal Fan & Fixture Joist Mounting Box, Metallic
Description
Steel, Octagonal Fan Fixture Joist Mounting Boxes Ceiling fan/fixture boxes mount directly to a joist for a super secure installation. Two styles.
Specifications
Brand Name | Arlington | Item Name | Fan/Fixture Box |
Type | Octagonal | Length | 3.572 in |
Width | 4-1/4 in | Depth | 1-1/2 in |
Cubic Capacity | 14.6 in³ | Material | Steel |
Color | Silver | Number of Knockouts | 5 |
Mounting Type | In Plaster | Cable Entry | (4) 1/2 in Sides, (1) 1/2 in Bottom |
Includes | Installed NM Cable Connector, Mud Cover, Multiple KOs, Four Installation Screws Parked in-Place (Ready For Installer) and Two Screws for Fan/Fixture Bracket Installation (Screwed in Place Until Removed by Installer) | Standards | UL Listed, CSA Certified |
Application | Fan and Fixture | UPC | 018997752048 |
Packages
25 - UNIT - (25) |