Description
Ceiling fan or light fixture interjoist support. Heavy duty installation. Adjustable bar hanger, 4 in. octagonal box, 1-1/2 in. deep, 15.8 cu in. For new work.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Fan Box with Support | Type | 1-Outlet |
| Length | 4 in | Width | 4 in |
| Depth | 1-1/2 in | Cubic Capacity | 15.8 in³ |
| Material | Steel | Color | Silver |
| Standards | cULus Listed | Application | For New Work |
| UPC | 785991095173 |
Packages
| 1 - UNIT - 1 |