
ARLINGTON INDUSTRIES FB415 50lb Arlington Press-On Type Fan & Fixture Mounting Box, White
Description
Press-On Fan and Fixture Mounting Boxes: The fastest, easiest way to mount fans and fixtures. Ships ready-to-install.
Specifications
Brand Name | Arlington | Item Name | Fan/Fixture Box |
Type | Press-On, Round | Length | 4-1/4 in |
Width | 4-1/4 in | Depth | 1/2 in |
Cubic Capacity | 10.3 in³ | Material | Steel |
Color | Black | Mounting Type | Plug |
Includes | Press-On Box with Ready-To-Tighten Center Screw, Installed NM Cable Connector, Mud Cover, Second KO and Two Screws for Fan/Fixture Bracket Installation (Screwed in Place Until Removed by Installer) | Standards | UL Listed, CSA Certified |
Application | For 1/2 or 5/8 in Drywall | UPC | 018997721679 |
Packages
25 - UNIT - (25) |