cov8368

ABB BC8368 2-GFI Receptacle 1/2 Raised IBERVILLE Square Box Surface Cover, Steel

In Stock
Price $11.9429 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc8368

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Cover Type 2-Unit
Length 4 in Width 101.6 mm
Depth 9.53 mm Material Steel
Nominal Capacity 4.6 in³ Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw, Horizontal and Vertical For Use With (2) GFCI Receptacle
Standards CSA 12798 UPC 622538070289

Packages

1 - UNIT = (1) 25 - UNIT = 25 3200 - UNIT = 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok