Description
ADAPTR 4-1/4IN SQ BX
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Type | 4-11/16 in. Square Covers | Material | Steel |
| Color | Silver | Standards | CSA 5043 |
| UPC | 622538423726 |
Packages
| 20 - UNIT - (20) |
Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.
ADAPTR 4-1/4IN SQ BX
| Brand Name | ABB | Sub Brand | Iberville® |
| Type | 4-11/16 in. Square Covers | Material | Steel |
| Color | Silver | Standards | CSA 5043 |
| UPC | 622538423726 |
| 20 - UNIT - (20) |